Double Soap Dish Holder Polished Chrome
Raindance Cassetta Double Soap Dish Holder Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 418-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two oval soap dishes
- Pivots left and right
- Mounts to Raindance® Unica® wallbar
- Chrome
- Can be used for corner mounting
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Raindance Cassetta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Corner Mount
- Material:
- Plastic