Hansgrohe
Raindance Classic Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Polished Nickel
Part #H04721830 | Item #7344309 | Manufacturer Part #04721830
How to get it:
Product Details
- 86 no-clog spray channels
- Spray modes: RainAir, BalanceAir, WhirlAir
- Flow: 2.0 gpm
- Fully-finished matching spray face
Green
Specifications
ADA Compliant: No
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
Collection: Raindance Classic
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 6-1/4 in
Faucet Material: Plastic
Faucet Mount: Wall Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Green: WaterSense, Yes
Height: 3 in
IAPMO Listed: No
Material: Plastic
Material Type: ABS
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 2 gpm
Showerhead Function: Multi
Spray Type: BalanceAir, RainAir, WhirlAir
WaterSense Labeled: Yes
Width: 6-1/4 in