Raindance Classic Multi Function Hand Shower in Polished Nickel

Part #H04345830  |  Item #7246415  |  Manufacturer Part #04345830

$171.60 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 65 no-clog spray channels
  • Spray modes: RainAir, BalanceAir, WhirlAir
  • Flow: 2.0 gpm

Green

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Raindance Classic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 4-5/8 in

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.0 gpm

Hose Included: No

IAPMO Listed: No

Length: 9-47/50 in

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [BalanceAir, RainAir, WhirlAir]

Trim Only: No

Type: H04345830

WaterSense Labeled: Yes