Raindance Classic Multi Function Hand Shower in Polished Nickel

Part #H28548831  |  Item #3864127  |  Manufacturer Part #28548831

$213.20 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2012

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Raindance Classic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-4/5 in

Diameter: 4.6 in

End Connection 1: FNPT

End Connections: FNPT

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-5/8 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Diameter: 4-3/5 in

Hand Shower Flow Rate: 2.5 gpm

Height: 4-5/8 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 9-15/16 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Jets: 3

Pause Control: No

Showerhead Function: Multi

Spray Type: BalanceAir, RainAir, WhirlAir

Trim Only: No

WaterSense Labeled: No

Width: 7-5/8 in