Multi Function Hand Shower in Brushed Nickel
Raindance E Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1023-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir, BalanceAir, WhirlAir
- Flow: 2.5 gpm
- 95 no-clog spray channels
- AIR injection technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Raindance E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/8 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 7-27/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- BalanceAir, RainAir, WhirlAir
- WaterSense Labeled:
- No
- Width:
- 7-3/16 in