Single Function Rain Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Raindance E Single Function Rain Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance E Single Function Rain Showerhead in Brushed Nickel

  • Fast #
  • Part #H26239821
  • Item #7503330
  • Manufacturer Part #26239821
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: Rain
  • Low-flow compliant - 2.0 GPM
  • 168 no-clog spray channels
  • Fully-finished matching spray face
  • Spray face removable for cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-3/4 in
Diameter:
11-3/4 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Material:
Metal
Faucet Mount:
Wall Mount, Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-3/4 in
Material:
Metal
NSF Certified:
No
Number of Jets:
2
Shape:
Square
Shower Arm Reach:
11-3/4 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
11-3/4 in