Single Function Showerhead in Brushed Bronze
Raindance E Single Function Showerhead in Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Showerhead size: 11.81" x 11.81"
- Spray modes: Rain
- Spray face finish: Fully-finished matching spray face
- Flow: 2.5 gpm (9.5 l/min)
- Spray face removable for cleaning
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance E
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain