Two Handle Single Function Shower System
Raindance E Two Handle Single Function Shower System
Frequently Purchased Together
Product Details
Product Details
- Premium and Thoughtful Design: German spray design and high end engineering delivers the latest technology for a spectacular showering experience
- Total system in one box: Raindance Select E 3-Spray Handheld Shower, Croma Select E 180 2-Spray Overhead Rain Showerhead, 9-inch Showerarm, Unica S 24-inch Wallbar, Square Wall Outlet with Vacuum Breaker, ShowerSelect E Thermostatic Shower Trim, iBox Universal Plus Rough
- Dual Mode Rain Air Injection Technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, while the INTENSE RAIN mode helps wash out the shampoo even at 2.0 GPM flow rate (check your local codes for flow standards)
- Water Flow: The 2.0 GPM flow rate provides thorough water flow while meeting most local standards (check your local codes for details)
- Style Versatility: Sleek and elegant European styling blends well with most bathroom designs
- Simple to clean nozzles: Showerhead and handheld shower feature easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 15-3/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in