Extension Pipe for Sealing Mount Shower Head in Polished Nickel
Raindance® Extension Pipe for Sealing Mount Shower Head in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon plate
Specifications
- ADA Compliant:
- No
- Collection:
- Raindance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- Male
- End Connections:
- FNPT x Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in