Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

  • Fast #
  • Part #H27457821
  • Item #3332780
  • Manufacturer Part #27457821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/5 in
Diameter:
4-1/2 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Height:
3 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Jets:
3
Shape:
Round
Shower Arm Reach:
4-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
BalanceAir, RainAir, WhirlAir
WaterSense Labeled:
No
Width:
4-1/2 in