Raindance S Multi Function RainAir/BalanceAir/Whirl Showerhead in Polished Black Chrome

Part #AX04800330  |  Item #8037174  |  Manufacturer Part #04800330

$245.05 EACH

Color/Finish: Polished Black Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Raindance S

Color Finish: Polished Black Chrome

Color Finish Category: Blacks

Faucet Connection Size: 1/2 in

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Height: 2-7/8 in

Number Of Jets: 3

Shape: Round

Showerhead Function: Multi

Spray Type: [RainAir, BalanceAir, Whirl]

WaterSense Labeled: Yes

Width: 5-3/8 in