Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Polished Black Chrome
Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Polished Black Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Black Chrome
- Diameter:
- 5-3/8 in
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-7/8 in
- Number of Jets:
- 3
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- BalanceAir, RainAir, WhirlAir
- cUPC Certified:
- Yes