Dual Function Hand Shower in Polished Chrome and White
Raindance Select E Dual Function Hand Shower in Polished Chrome and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower outlet flow: 2.0 gpm
- Anti-scald 100° safety stop
- Shelf: Shelf made of safety glass
- Exposed installation
- Integrated volume control/diverter for 2 functions
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- WaterSense Labeled:
- Yes