Three Handle Single Function Shower System in Polished Chrome
Raindance Select S Three Handle Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Shower outlet flow: 2.5 gpm
- Exposed installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 22.88 in
- Diameter:
- 9-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 42-3/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 42-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 15-5/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 42-3/8 in
- Spray Type:
- Massage, Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No