Single Function RainAir Showerhead in Polished Chrome
Raindance Single Function RainAir Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air-injection technology
- QuickClean™ and Rubit™ cleaning systems
- No-clog spray channels
- Includes rubber boot
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13-3/4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- No