This product requires certification to purchase.

31-1/2 X 2 in. Drain Rough-In

Hansgrohe

RainDrain Rough 31-1/2 X 2 in. Drain Rough-In

  • Fast #
  • Part #H56012181
  • Item #9980625
  • Manufacturer Part #56012181
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

RainDrain Rough 31-1/2 X 2 in. Drain Rough-In

  • Fast #
  • Part #H56012181
  • Item #9980625
  • Manufacturer Part #56012181
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-97/100 in
Length
23-63/100 in
Width
4-7/16 in
Characteristics & Features
Collection
RainDrain Rough
Drain Component Type
Rough-In Kit
Material
Metal
Warranty & Product Information
Type
H56012181