DESCRIPTION

Hansgrohe C Robe Hook

H06096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-9/16 in
Height
1-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
1-1/8 in

Starting at
$41.57
EACH
  • QUANTITY