DESCRIPTION

  • Limited consumer warranty

Hansgrohe C Robe Hook

H06096000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/10 in
Height
4-7/10 in
IAPMO Listed
No
Material
Brass
Width
3-7/10 in

Starting at
Call for Pricing
  • QUANTITY