DESCRIPTION

  • Adjustable installation flange
  • Includes ¾" plug
  • Wall seal
  • Water-tight rough box eliminates leaks behind wall

Hansgrohe iBox Universal Plus Rough I-Box with Service Stops in Brushed Nickel

H01850181

Valve Size:

1/2 in - 3/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
iBox Universal Plus
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Flow Rate
2.5 gpm
Handle Type
Lever
Height
4-3/4 in
Installation Type
Wall Mount
Length
4-1/4 in
Material
Metal
Number of Handles
Single Handle
Valve Size
1/2 in - 3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No
Width
5-7/8 in

Starting at
$130.4
EACH
  • QUANTITY