DESCRIPTION

  • 1/2" NPT
  • 80" hose
  • 90° ceramic valve set
  • 90° ceramic valves
  • Flow rate: 10 gpm at 44 psi

Hansgrohe Secuflex 4-Hole Rough-In Roman Tub Set

H13444181

Valve Size:

1/2 in

SPECIFICATIONS

Application
Residential
Collection
Secuflex
Flow Rate
10 gpm
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$728.33
EACH
  • QUANTITY