DESCRIPTION

  • For mounting onto bath rim, concealed part only

Hansgrohe Rough-In Valve for Tub Filler Spout

H96125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Height
2-13/100 in
Length
7 in
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY