DESCRIPTION

  • Install valve to left or right

Hansgrohe Rough-In Valve for Wall Mount Faucet

H13622181

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
End Connection 1
Female
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$226.57
EACH
  • QUANTITY