Two Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Hansgrohe

Ecostat S Two Handle Pressure Balancing Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Ecostat S Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H04447820
  • Item #4384921
  • Manufacturer Part #04447820
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EASY CONTROL: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, handshower, etc), and the bottom handle controls water flow, volume, and temperature
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Ecostat S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No