Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris S Non-Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris S Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #H14413001
  • Item #3332791
  • Manufacturer Part #14413001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2" female and 3/4" male adaptor included
  • Limited lifetime consumer warranty
  • Solid brass
  • Includes 1/2" female and 3/4" male adapters
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Metris S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
99/100 in
Diameter:
1-89/100 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Height:
2-4/5 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-3/4 in
Material:
Brass
Spout Height:
1-3/8 in
Spout Reach:
5-7/8 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-3/4 in