Thermostatic Trim with Volume Control and Diverter in Polished Chrome
S/E Thermostatic Trim with Volume Control and Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge
- Shut-off/diverter valve
- Volume control and diverter for 2 outlets
- Flow: 7 gpm
- Anti-scald 100<DEG?> safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- S/E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 7 gpm
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in