Thermostatic Trim with Volume Control in Brushed Nickel

You last purchased this on
 
Hansgrohe

S/E Thermostatic Trim with Volume Control in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

S/E Thermostatic Trim with Volume Control in Brushed Nickel

  • Fast #
  • Part #H04352820
  • Item #4226530
  • Manufacturer Part #04352820
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic cartridge
  • Ceramic cartridge
  • Volume control for 1 outlet
  • Flow: 6 gpm
  • Anti-scald 100<DEG?> safety stop
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
S/E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
6-3/4 in
Flow Rate:
6 gpm
Handle Type:
Lever
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-3/4 in