S/E Toothbrush Holder in Brushed Nickel

Part #H40518820  |  Item #3618955  |  Manufacturer Part #40518820

$101.08 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: S/E

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 5 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Width: 2-5/8 in