S/E Toothbrush Holder in Polished Chrome

Part #H40518000  |  Item #3618275  |  Manufacturer Part #40518000

$79.80 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mounted
  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: S/E

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 5 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Width: 2-5/8 in