Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
S/E Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle, Sleeve, Escutcheon
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- S/E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-3/8 in
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in