DESCRIPTION

  • For fitting on to bath rim or tilted surround
  • Shower support with hose outlet

Hansgrohe Raindance® Secuflex Set

H28380

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
24 in
Length
2-3/4 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS