DESCRIPTION

  • Push-pull knob
  • Two-way shower diverter

Hansgrohe Inversa 2-Way Shower Diverter Push-Pull Single Knob Handle

H28719

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Inversa
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Type
Knob
Height
1-1/2 in
IAPMO Listed
Yes
Length
8-27/100 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No
Width
4-8/25 in

Starting at
$66.83
EACH
  • QUANTITY