2-Way Shower Diverter Push-Pull Single Knob Handle in Rubbed Bronze
Inversa 2-Way Shower Diverter Push-Pull Single Knob Handle in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-way shower diverter
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Inversa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 8-27/100 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-8/25 in