DESCRIPTION

  • Built-in volume control and diverter
  • Includes 45 1/8" bar with angle adjustable holder
  • Includes 63" hose
  • Includes Raindance™ S 100 air hand shower
  • Includes Raindance™ S 180 air showerhead
  • Showerhead and hand shower can be used simultaneously
  • Thermostatic mixing valve

Hansgrohe Raindance Showerpipe S Trim with 3-Jet Handshower

H27192821

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Raindance
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.5 gpm
Height
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY