• Cart

DESCRIPTION

  • Built-in volume control and diverter
  • Includes 45 1/8" bar with angle adjustable holder
  • Includes 63" hose
  • Includes Raindance™ S 100 air hand shower
  • Includes Raindance™ S 180 air showerhead
  • Showerhead and hand shower can be used simultaneously
  • Thermostatic mixing valve

Hansgrohe Raindance® Showerpipe Trim

H27192

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Raindance®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.5 gpm
Height
41-7/8 in
Length
18-1/8 in
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY