Shower Arm Brushed Nickel
ShowerPower Shower Arm Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet
- Small cast
- Escutcheon
- Product shown with showerhead
- Includes escutcheon plate
- For all showerheads except Aktiva H28490
Specifications
- ADA Compliant:
- No
- Collection:
- ShowerPower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in