Single Handle Thermostatic Valve Trim in Brushed Nickel

You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15762821
  • Item #4839275
  • Manufacturer Part #15762821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The button provides easy on/off with a single touch.
  • STYLE VERSATILITY: Square ShowerSelect trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Cartridge Type:
Thermostatic
Collection:
ShowerSelect
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6.378 in
Diameter:
6.1 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Tub & Shower Thermostatic Valve
Flow Rate:
7.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Length:
1-3/5 in
Material:
Plastic
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No