Hansgrohe

ShowerSelect 2 gpm Function Square Thermostatic Shower Trim in Polished Chrome

Part #H15763  |  Manufacturer Part #15763001

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Select push-button on/off control for 2 outlets
  • Thermostatic cartridge
  • Start/stop cartridge
  • Anti-scald 100<DEG?> safety stop
  • Flow: 8 gpm / 2.0 gpm

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Collection: ShowerSelect

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/8 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 8 gpm/2.0 gpm

Height: 6-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 3-1/4 in