• Cart

DESCRIPTION

Hansgrohe Talis S Side Hand Spray

H97999

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$91.28
EACH
  • QUANTITY