DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • MagFit magnetic spray head docking
  • Swivel range 150°

Hansgrohe Talis C 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and Locking Spray Diverter

H04215

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Talis C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
15 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-3/8 in
Spout Reach
8-3/4 in
Spout Swivel
150°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$477.59
EACH
  • QUANTITY