DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass
  • Swivel range 150°

Hansgrohe Talis S Lavatory Faucet with Single Lever Handle

H32082

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-1/4 in
Spout Reach
6-1/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

Starting at
$313.78
EACH
  • QUANTITY