DESCRIPTION

  • Boltic® handle lock
  • Includes pop-up assembly

Hansgrohe Metris™ Lavatory Faucet with Single Lever Handle

H31183

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-5/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

Starting at
$358.6
EACH
  • QUANTITY