DESCRIPTION

  • Flow: 4.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

Hansgrohe E Single Lever Handle Pressure Balancing Trim

H04201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
4.5 gpm
Handle Type
Lever
Height
7-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$122.83
EACH
  • QUANTITY