DESCRIPTION

  • 163 no-clog spray channels
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Spray modes: RainAir

Hansgrohe Raindance E Single Jet Air Showerhead

H27381

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
14-1/8 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY