DESCRIPTION

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

Hansgrohe Metris™ Single Lever Handle Pressure Balancing Trim

H04355

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6-3/4 in

Starting at
$167.89
EACH
  • QUANTITY