DESCRIPTION

  • Anti-scald 100° safety stop
  • Ceramic cartridge
  • Thermostatic cartridge
  • Volume control for 1 outlet

Hansgrohe Ecostat Single Lever Handle Thermostatic Trim Volume Control

H15752821

Color Finish

 

SPECIFICATIONS

Collection
Ecostat
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
8 gpm
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$570.5
EACH
  • QUANTITY