DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass

Hansgrohe Metris Widespread Lavatory Faucet with Double Lever Handle

H31083

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 14 in
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
12-1/4 in

Starting at
$489.0
EACH
  • QUANTITY