Hand Shower Holder in Polished Chrome
Classic Hand Shower Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One position hand shower holder, is not adjustable
- Fits all hoses with a conical nut
- Wall-mounted
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Diameter:
- 1-3/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in