DESCRIPTION

  • Angle-adjustabl+J344+J:Q+J:R+J344+J:Q+J:U+J:R+J:Q+J:R+J:S+J:T+J:U+J:V+J:U
  • Angle-adjustable holder pivots left and right, slides up and down and locks in place

Hansgrohe Unica C Slide Bar with Hose

H27617

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Unica C
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Height
24 in
IAPMO Listed
No
Length
4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
26-3/4 in

Starting at
$201.31
EACH
  • QUANTITY