DESCRIPTION

  • Includes 3 wall supports and 3 screws

Hansgrohe Raindance® Slide Bar with Mounting Kit

H28696

Color Finish

 

SPECIFICATIONS

Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/2 in
Length
2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY