DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Includes soap dish
  • Knob for easy slide adjustment

Hansgrohe Unica E Slide Bar with Soap Dish

H06890

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Unica E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Faucet Mount
Universal Mount
Height
26 in
IAPMO Listed
No
Length
26-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$109.21
EACH
  • QUANTITY